Beli mini spray gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BluePoint 1.0 Mini Hvlp Spray Gun
    Mulai

    Rp6.399.900

    BluePoint 1.0 Mini Hvlp Spray Gun
    Deskripsi:
    Categorie: Workshop Tools Grease Guns/Spray Guns/Bench Vise/Pry Bars.
    atribut:
    • Air consumption: 7.0mm
    • Max. Inlet HVLP: 29psi
    • Air Inlet Thread Size: 1/4inch NPSM
    • Fluid Tip: 1.0mm
    • Cup Size: 125cc
    • Applications: Primer, base and clear
  2. Melzer Mini Spray Gun Model
    Mulai

    Rp169.900

    Melzer Mini Spray Gun Model
    Deskripsi:
    - The beautiful little spray gun is perfect for small projects, and it's great entry into spray finishing with a small compressor that can't run full-sizes guns. - The gun body, professional polished, features both fluid flow and fan width knobs for complete control of every finishing. - Situation from wide surfaces to chair spindles and narrow edges, shading, stencilling & what that have you.
    atribut:
    • Fluid Nozzle (mm): 0.5
    • Air Pressure (bar): 3.5
    • Air consumption (CFM): 5
    • Cup Capacity (cc): 125
  3. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  4. STAR Touch Up Spray Gun S-710 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  5. MANOLI Mini Round Spray Gun
    Mulai

    Rp1.299.900

    MANOLI Mini Round Spray Gun
    atribut:
    • Type of feed: Gravity
    • Air Pump (kW): 0.2-0.75
    • Spray Air Pressure (MPa): 0.24
    • Spray Air Pressure (kgf/cm²): 2.4
  6. Melzer Spray Gun
    Mulai

    Rp279.900

    Melzer Spray Gun
    atribut:
    • Air consumption (CFM): 14.5
    • Cup Capacity (cc): 600
    • Nozzle Size (mm): 1.4
    • Material Output (ml/minute): 200-220
    • Working Pressure (Bar): 2.0-3.0
    • Fluid Delivery (ml/minute): 190-250
  7. GENESIS Spray Gun (Alat Semprot Cat)
    Mulai

    Rp309.900

    GENESIS Spray Gun (Alat Semprot Cat)
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  8. Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Mulai

    Rp2.099.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  9. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  10. Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    67%
    Mulai

    Rp729.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    -Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.
    atribut:
    • Color: Clear
    • Material: Soft polyvinyl chloride Resin (PVC)
    • Working Temperature Range (°C): -5 to 60
  11. Togawa Hose Mega Sunbray (Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Togawa Hose Mega Sunbray (Selang)
    Deskripsi:
    Water supply and drainage for factories and machinery, air piping, water supply and drainage for civil engineering and construction sites
    atribut:
    • Material: Soft pvc
    • Color: clear
    • Characteristic: Pressure resistance
    • Continuous Operating Temperature (°C): -5 to 60
    • Fluid Used: Air / water / oil * Cannot be used for fuel oil.
  12. Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Mulai

    Rp2.699.900

    Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Deskripsi:
    This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trig
    atribut:
    • Atomizing Air Pressure (MPa): 0.25
    • Spray Distance (mm): 250
    • Standard paint cup: 6G-C
    • Paint feed system: Gravity
  13. TEKIRO Bench Vise (Ragum)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp719.900

    TEKIRO Bench Vise (Ragum)
    Deskripsi:
    TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steel
    atribut:
    • Material: Forged Steel
Daftar Harga mini spray gun Terbaru October 2026
BluePoint 1.0 Mini Hvlp Spray GunRp6.399.900
Melzer Mini Spray Gun ModelRp169.900
Togawa Super Air Hose (Selang Angin)Rp359.900
STAR Touch Up Spray Gun S-710 Series (Alat Semprot Cat)Rp1.299.900
MANOLI Mini Round Spray GunRp1.299.900
LAKONI Spray Gun (Alat Semprot Cat)Rp269.900
ANEST IWATA Spray GunRp679.900
Melzer Spray GunRp279.900
GENESIS Spray Gun (Alat Semprot Cat)Rp309.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Rp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)